Shop HUSKY LINERS

HOOD PROTECTOR

  • Mfr # 2840076
  • Zoro # G322603818

product price: 
$
89.99
/ea

Key Features

Mounting Location - Air Deflector
Attaches to the Hood
Mounting Type
Flush Mount
Profile Style
Low Profile
Color
Smoke
Installation Type
3M Tape
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2840076
Zoro #
G322603818
UPC #
-
Country of Origin
United States
Mounting Location - Air Deflector
Attaches to the Hood
Mounting Type
Flush Mount
Profile Style
Low Profile
Color
Smoke
Installation Type
3M Tape
Drilling Required
No
Hood or Fender Protector
Hood Only
Wrap-Around
No
Material
Acrylic

Description

Low Profile; Smoke; Acrylic; With 3M Adhesive Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.