Shop HUSKY LINERS
See all product information
Create Account
HOOD PROTECTOR
- Mfr # 2840074
- Zoro # G322603825
product price:Â
$
89.99
/ea
Key Features
Mounting Location - Air Deflector
Attaches to the Hood
Hood or Fender Protector
Hood Only
Mounting Type
Flush Mount
Profile Style
Low Profile
Drilling Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2840074
- Zoro #
- G322603825
- UPC #
- -
- Country of Origin
- United States
Details
- Mounting Location - Air Deflector
- Attaches to the Hood
- Hood or Fender Protector
- Hood Only
- Mounting Type
- Flush Mount
- Profile Style
- Low Profile
- Drilling Required
- No
- Color
- Smoke
- Installation Type
- 3M Tape
- Wrap-Around
- No
- Material
- Acrylic
Description
Low Profile; Smoke; Acrylic; With 3M Adhesive Tape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.