LIGHTS-INTERIOR RV
- Mfr # 016-BL3002
- Zoro # G322625315
product price:Â
$
27.29
/ea
Key Features
Bulb Color
Clear
Width
5-1/4 in
Height
2 in
Switch
Single
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 016-BL3002
- Zoro #
- G322625315
- UPC #
- 610074075240
- Country of Origin
- China
- Bulb Color
- Clear
- Switch
- Single
- Lens Color
- Clear
- Shape
- Rectangular
- Type
- Ceiling Mount Light
- Power Supply
- 12 V
Dimensions
- Width
- 5-1/4 in
- Height
- 2 in
- Length
- 8-1/2 in
Description
Single Ceiling Light; Clear Lens With LED Bulb; Single; With White Frame And White Switch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.