Shop RACE SPORT LIGHTING
See all product information
Create Account
LIGHTS UTILITY
- Mfr # RSCUBKIT10
- Zoro # G322625902
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Includes Tubes
No
Bulb Type
LED
Color
Multi-Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSCUBKIT10
- Zoro #
- G322625902
- UPC #
- -
- Country of Origin
- United States
Details
- Includes Tubes
- No
- Bulb Type
- LED
- Color
- Multi-Color
Description
LED; Multi-Color; 6 Piece; IP67 Rating; 12 Volt; ENLIGHT10 APP Full Control And Horizon Connectivity; With 6 LED Extension Cables Of 10 Foot Length Each/ 1 Bluetooth RGB Control Module/ 1 RF Remote Control/ 18 Mounting Brackets/ 43 Mounting Screws/ 1-1/2 x 2-1/2 Adhesive Pad/ 14 x 8 Inch Zip Ties
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.