LIGHTS UTILITY
- Mfr # GSAM4018
- Zoro # G322626664
product price:Â
$
19.95
/ea
Key Features
Length
6 in
Base Color
White
Lens Color
Clear/ Amber
Shape
Rectangular
Bulb Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSAM4018
- Zoro #
- G322626664
- UPC #
- 655547000794
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Width (In.)
- 3-1/2 in
Details
- Base Color
- White
- Lens Color
- Clear/ Amber
- Shape
- Rectangular
- Bulb Type
- Incandescent
- With Switch
- Yes
- Voltage Range
- 12V
Description
Incandescent Bulb; Rectangular Shape; 6 Inch Length x 3-1/2 Inch Width x 2 Inch Depth; Clear And Amber Lens; With Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.