Shop VALTERRA
See all product information
Create Account
VALVE
- Mfr # H40AH96
- Zoro # G322626916
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Plastic
With Handle
Yes
With Cap
No
Cable Length
8 ft
Operating Type
Cable Actuated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H40AH96
- Zoro #
- G322626916
- UPC #
- 019079028969
- Country of Origin
- Mexico
Dimensions
- Cable Length
- 8 ft
Details
- Handle Material
- Plastic
- With Handle
- Yes
- With Cap
- No
- Operating Type
- Cable Actuated
- System
- Black Water
- Type
- 3 in Spigot Fixed Valve X 3 in Spigot Fixed Valve
Description
Waste Valve For RV Black Water System; Cable Actuated; Standard Straight Valve; 3 Inch Waste Valve; With 3 Inch Spigot x 3 Inch Spigot; With Handle and Pre-Attached 96 Inch Cable; Without Cap; Without Coupler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.