Shop MILWAUKEE TOOL
See all product information
Create Account
Magnetic Nut Driver, 1/4" Hex, Solid Hex
- Mfr # 49-66-4746
- Zoro # G322631880
product price:Â
$
14.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Diameter
1/4 in
Includes Fastener-Holding
Magnetic
Includes Impact-Rated Components
Impact-Rated
Replaceable Shank Capable
Fixed Shank
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-66-4746
- Zoro #
- G322631880
- UPC #
- 45242389841
- Country of Origin
- Taiwan, Province of China
- Includes Fastener-Holding
- Magnetic
- Includes Impact-Rated Components
- Impact-Rated
- Replaceable Shank Capable
- Fixed Shank
- Item
- Magnetic Nut Driver
- Shank Shape
- Hex
- Corrosion-Resistance
- Not Corrosion-Resistant
- Tether Status
- Not Tether Capable
- ESD Safety
- Not ESD Safe
- Number of Pieces
- 1
- Includes Ratcheting
- Ratcheting Not Included
- Shank Finish
- Black Phosphate
- Includes Insulation
- Not Insulated
- Shank Material
- Steel
- Includes Magnetized Tip
- Magnetized Tip Included
- Measurement Type
- SAE
- Series
- SHOCKWAVE QUIK-CLEAN
- Container Type
- Pop Card
Dimensions
- Shank Diameter
- 1/4 in
- Tip Size
- 1/4 in, 5/16 in
- For Fastener Size
- 5/16 in, 3/8 in
- Size Color Code
- Blue, Yellow
- Shank Length
- 6 in
- Hex Size
- 1/4 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Magnetic Nut Driver, Tip Size 1/4 in, 5/16 in, Bolt Clearance Not Applicable, Shank Length 6 in, Not Applicable, SAE, Solid Hex, For Fastener Size 5/16 in, 3/8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.