Shop FUNCTIONAL DEVICES-RIB
See all product information
Create Account
Split Core Current Switch, Adjustable
- Mfr # RIBXGTA-SCAL
- Zoro # G3227030
product price:Â
$
80.89
/ea
Key Features
Type
Split Core
Width
2
Sensor Contact Type
Solid State Switch SPST
Sensing Range
3-150 Amp
Sensor Contact Status
Current below threshold: Open Current above threshold: Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RIBXGTA-SCAL
- Zoro #
- G3227030
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2
Details
- Item
- Split Core Adjustable Current,Switching
- Type
- Split Core
- Sensor Contact Type
- Solid State Switch SPST
- Sensing Range
- 3-150 Amp
- Sensor Contact Status
- Current below threshold: Open Current above threshold: Closed
- Threshold
- Self-Cal.
- Operating Temperature
- -30 to 140° F
- Mounting/Installation
- Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place
- Series
- RIBXG Series
- Approvals
- UL Listed, C-UL, CE, UL916, (All models), UL864
- Sensor Contact Termination
- Terminal Strip, Accepts #14-22 AWG Wire
- Sensor Contact
- Solid State Contact
- Max Sense Voltage
- 600 Vac
- Maximum Switching Current
- .4 Amps Max
- Humidity Range
- 5 to 95% (noncondensing)
- Switching Voltage Range
- 30 Vac/dc
Description
Current Switch, Split Core, Self Adjustable, 3-150 Amp, Terminal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.