Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Loopbacks
- Mfr # MTL-SM-112-FS
- Zoro # G322705895
product price:Â
$
99.69
/ea
Key Features
Mode
Single Mode
Connector Gender
Female
Pinout Designation
1-12
Core Diameter
9 micron
Clad Diameter
125 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTL-SM-112-FS
- Zoro #
- G322705895
- UPC #
- -
- Country of Origin
- Multiple
- Mode
- Single Mode
- Connector Gender
- Female
- Pinout Designation
- 1-12
- Jacket Color
- Yellow
- Item
- Fiber Optic Looback
- Connector Color
- Green
- Connector Type
- MPO
- Fiber Count
- 12
- Standards
- ITU-T G.652.D, TIA 492AAAC-B, TIA 492AAAD, TIA 568
- Attenuation Type
- Standard
- Fiber Type
- OS2
- Product Type
- MPO Loopback
Description
Fiber Optic Loopbacks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.