Inductive sensor
- Mfr # IM5128
- Zoro # G322709572
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Material
Housing: PA; Sensing Face: Pa Black; Bevelled Housing Part: PA; Clamp: Orange; Screw: Stainless Steel (1.4567 / 304Cu)
Dimensions
40 x 40 x 54 mm
Sensing Range
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IM5128
- Zoro #
- G322709572
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Dimensions
- 40 x 40 x 54 mm
Details
- Item
- Inductive Sensor
- Material
- Housing: PA; Sensing Face: Pa Black; Bevelled Housing Part: PA; Clamp: Orange; Screw: Stainless Steel (1.4567 / 304Cu)
- Sensing Range
- 20 mm
Description
Correction factor K=1: Constant sensing range on all metals. Long sensing range for use in conveying. Robust housing for use in harsh industrial environments. Five selectable positions of the sensing face. Corner LEDs clearly visible in any mounted position. Inductive sensor; Sensing range 20 mm flush mountable; Operating voltage 10...36 DC V; 3-wire; PNP; M12 Connector; correction factor = 1; Magnetic-field immune.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.