Shop PREMIUM POWER PRODUCTS
See all product information
Create Account
Compatible Hitachi Lamp
- Mfr # DT01291-ER
- Zoro # G322726098
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Rated Life
2000 hrs
Bulb Type
High Quailty Compatible
Watts
300 W
For Use With
Projector Lamp for Hitachi CP-X CP-X8160, Hitachi CP-W CP-WX8255A, Hitachi CP-W CP-WX8255, Hitachi CP-W CP-WU8450, Hitachi CP-S CP-SX8350, Christie LW LW551i, Christie LW LW555i, Christie LW LWU501i, Christie LX LX601i
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DT01291-ER
- Zoro #
- G322726098
- UPC #
- -
- Country of Origin
- China
Details
- Rated Life
- 2000 hrs
- Bulb Type
- High Quailty Compatible
- Watts
- 300 W
- For Use With
- Projector Lamp for Hitachi CP-X CP-X8160, Hitachi CP-W CP-WX8255A, Hitachi CP-W CP-WX8255, Hitachi CP-W CP-WU8450, Hitachi CP-S CP-SX8350, Christie LW LW551i, Christie LW LW555i, Christie LW LWU501i, Christie LX LX601i
Description
DT01291-ER Compatible Hitachi Lamp for Hitachi CP-X CP-X8160
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.