Lamp-FP-Compatible
- Mfr # 5J-J4R05-001-ER
- Zoro # G322727507
product price:Â
$
61.69
/ea
Key Features
Watts
300 W
Rated Life
2000 hrs
For Use With
Projector Lamp for BenQ MW MW712, BenQ MX MX813ST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5J-J4R05-001-ER
- Zoro #
- G322727507
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 300 W
- Rated Life
- 2000 hrs
- For Use With
- Projector Lamp for BenQ MW MW712, BenQ MX MX813ST
Description
5J-J4R05-001-ER Lamp-FP-Compatible for BenQ MW MW712
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.