Shop PREMIUM POWER PRODUCTS
See all product information
Create Account
Compatible Projector Lamp
- Mfr # SP-LAMP-052-ER
- Zoro # G322727873
product price:Â
$
70.49
/ea
Key Features
For Use With
Projector Lamp for InFocus IN1 IN1503
Rated Life
2000 hrs
Bulb Type
High Quailty Compatible
Watts
300 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-LAMP-052-ER
- Zoro #
- G322727873
- UPC #
- -
- Country of Origin
- China
Details
- For Use With
- Projector Lamp for InFocus IN1 IN1503
- Rated Life
- 2000 hrs
- Bulb Type
- High Quailty Compatible
- Watts
- 300 W
Description
SP-LAMP-052-ER Compatible Projector Lamp for InFocus IN1 IN1503
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.