Shop KOHLER
See all product information
Create Account
Shower Parts
- Mfr # K-21335-G-CP
- Zoro # G322728597
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Overall Diameter
1 1/8 in
Compatible Product Type
Shower Hose
Standards
ASME A112.18.1/CSA B125.1, DOE - Energy Policy Act 1992, EPA WaterSense, NOM 008-CONAGUA, OBC
Compatible Manufacturer Part Number
K-8593, K-9514
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-21335-G-CP
- Zoro #
- G322728597
- UPC #
- 885612694638
- Country of Origin
- China
- Finish
- Polished Chrome
- Compatible Product Type
- Shower Hose
- Standards
- ASME A112.18.1/CSA B125.1, DOE - Energy Policy Act 1992, EPA WaterSense, NOM 008-CONAGUA, OBC
- Compatible Manufacturer Part Number
- K-8593, K-9514
- Features
- Ergonomic Design
- Includes
- Flow-Regulating Check Valve
- Product Type
- Two-Function Handshower
- Item
- Shower Parts
- Includes Valve
- Valve Included
Dimensions
- Overall Diameter
- 1 1/8 in
- Manufacturers Warranty Length
- Lifetime Limited
- Overall Height
- 9 7/8 in
- Overall Width
- 1 1/4 in
- Fits Chest Size
- Ergonomic Design
Description
Shower Parts, CEC Compliant, Finish Polished Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.