Sun Hat, Gray, Nylon/Polyester, S/M
- Mfr # M770G-SM
- Zoro # G322784944
product price:Â
$
39.99
/ea
Sold in multiples of 8 for
$319.92
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
UPF 50+ Sun Protection, Wide 3 in Full-Brim, Custom-Wicking Sweatband and Anti-Odor Technology
Style
Sunshade Hat
Material
Nylon, Polyester
Cooling
Yes
Includes Bill
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M770G-SM
- Zoro #
- G322784944
- UPC #
- 45242406456
- Country of Origin
- Indonesia
- Features
- UPF 50+ Sun Protection, Wide 3 in Full-Brim, Custom-Wicking Sweatband and Anti-Odor Technology
- Style
- Sunshade Hat
- Item
- Sun Hat
- Material
- Nylon, Polyester
- Cooling
- Yes
- Includes Bill
- Yes
- Adjustment Type
- Adjustable Cord
- Pattern
- None
- Moisture-Wicking
- Yes
- Ultraviolet Protection Factor
- 50
- Includes Neck Shade
- Yes
- Color
- Gray
- Shell Material
- Nylon, Polyester
- Wire Color
- Gray
- Container Type
- Sunshade Hat
- Sensor Body Style
- Sunshade Hat
- Traction Material
- Nylon, Polyester
Dimensions
- Size
- S/M
- Maximum Hat Size
- 7 1/4
- Fits Chest Size
- UPF 50+ Sun Protection, Wide 3 in Full-Brim, Custom-Wicking Sweatband and Anti-Odor Technology
- Bottle Size
- S/M
- Size - Alpha
- S/M
- Container Size
- S/M
Description
Sun Hat, Style Sunshade Hat, Garment Type Hat, Adjustment Type Adjustable Cord, Cooling Yes, Maximum Hat Size 7 1/4, Material Nylon, Polyester, Pattern None, Color Gray, Size S/M, Maximum Head Circumference Not Applicable, Maximum Cooling Time Not Applicable, Cooling Method Not Applicable, Features UPF 50+ Sun Protection, Wide 3 in Full-Brim, Custom-Wicking Sweatband and Anti-Odor Technology, Includes Bill Yes, Includes Neck Shade Yes, Moisture-Wicking Yes, Ultraviolet Protection Factor 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.