Shop DEWALT
See all product information
Create Account
Nut Drivers
- Mfr # DWAFEDND5
- Zoro # G322784982
product price:Â
$
17.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Nutsetters Included
5
Connection Size
1/4 in Hex
Wire Rope Length
2 in
Series
ELITE
Connection Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFEDND5
- Zoro #
- G322784982
- UPC #
- 0075352351520
- Country of Origin
- Taiwan, Province of China
Dimensions
- Connection Size
- 1/4 in Hex
- Wire Rope Length
- 2 in
- Shank Size
- 1/4 in
- Socket Size
- 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
- Overall Nutsetter Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- Cleanable Design Quick Debris Removal for Extended Life, Extended Reach 6 in Length for Additional Access in Tight Areas, Fastener Retention Industrial Strength Rare Earth Magnet to Secure Fasteners
Details
- Number of Nutsetters Included
- 5
- Series
- ELITE
- Connection Shape
- Hex
- Measurement System
- Imperial
- Features
- Cleanable Design Quick Debris Removal for Extended Life, Extended Reach 6 in Length for Additional Access in Tight Areas, Fastener Retention Industrial Strength Rare Earth Magnet to Secure Fasteners
- Item
- Nut Drivers
- Shank Shape
- Hex
- Magnetized Tip
- No Magnetized Tip
- Product Type
- Nut Driver
- Impact Rated
- Impact Rated
- For Tool Type
- Impact
- Material
- Steel
- Includes
- 1/4 in, 3/8 in, 5/16 in, 7/16 in and 1/2 in Nut Drivers
- Shell Material
- Steel
Description
Nut Drivers, Measurement System Imperial, Overall Length 2 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Material Steel, Number of Nutsetters Included 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.