Shop OHAUS

Food Scale, LED, 0.01 lb/5 g

  • Mfr # V22XWE30T AM
  • Zoro # G322796374

product price: 
$
695.99
/ea
Free Shipping & Returns

Key Features

Batteries Required
Yes
Overall Width
11 1/4 in
Weighing Surface Depth
7 1/2 in
Washdown
Yes
Batteries Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V22XWE30T AM
Zoro #
G322796374
UPC #
840308903203
Country of Origin
China

Dimensions

Overall Width
11 1/4 in
Weighing Surface Depth
7 1/2 in
Overall Depth
11 1/4 in
Weighing Surface Width
9 1/2 in
Display Character Height
13/16 in
Overall Height
4 7/8 in

Details

Batteries Required
Yes
Washdown
Yes
Batteries Included
Yes
Item
Food Scale
Number of Display Characters
6
Weight Capacity - Metric
30 kg
Includes
100 to 240V AC Universal Power Supply
Scale Functions
Check Weighing
Weighing Surface Material
Stainless Steel
Body Material
ABS Plastic, Stainless Steel
Weight Capacity - Imperial
60 lb
Scale Use Location
Food Processing, Harsh Environment
Number of Batteries Required
1
Voltage
100 to 220V AC
Calibration Certificate
No Certificate
Standards
IEC 61010-1, CAN/CSA C22.2 No. 61010-1, IEC 61326-1 - Class B, Basic environments¿ Food Safety: NSF/ANSI 169, Industry Canada ICES-003 - Class B, NSF/ANSI /3-A 14159-1¿ Other: RoHS, UL Std. No. 61010-1¿ Electromagnetic Compatibility: FCC Part 15
Scale Graduations
0.01 lb/5 g
Scale Features
Auto-Close Power Jack Cover, Transportation Handle
NTEP Rating
Not NTEP Rated
Scale Mechanism
Digital
IP Rating
IPX8
Product Type
Food Scale
Series
Valor(TM) 2000
Remote Control/Display
Integrated
Number of Batteries Included
1
Battery Type
Lead Acid
Power Source - TS Only
Battery, Electric
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Food Scale, Scale Display LED, Weighing Surface Depth 7 1/2 in, Weighing Surface Width 9 1/2 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.01 lb/5 g, Overall Width 11 1/4 in, Overall Depth 11 1/4 in, Overall Height 4 7/8 in, Scale Functions Check Weighing, Scale Features Auto-Close Power Jack Cover, Transportation Handle, Scale Use Location Food Processing, Harsh Environment, Washdown Yes, Number of Display Characters 6, Interface Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.