IndustrialBenchScale, 0.002lb/1g

  • Mfr # D61XWE12WQS6
  • Zoro # G322796381
product price: 
$
2,182.50
/ea
Free Shipping & Returns

Key Features

Remote Control/Display
Column-Mounted
Interface
Bluetooth, Ethernet, RS-485, RS-232, USB, Wi-Fi(R)
Product Type
Industrial Bench Scale
Display Character Height
20 mm
NTEP Rating
NTEP Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D61XWE12WQS6
Zoro #
G322796381
UPC #
840308901247
Country of Origin
China

Dimensions

Display Character Height
20 mm
Overall Depth
15 1/8 in
Overall Width
10 in
Weighing Surface Width
10 in
Weighing Surface Depth
10 in
Overall Height
24 1/8 in

Details

Remote Control/Display
Column-Mounted
Interface
Bluetooth, Ethernet, RS-485, RS-232, USB, Wi-Fi(R)
Product Type
Industrial Bench Scale
NTEP Rating
NTEP Rated
Batteries Required
Yes
Scale Use Location
Laboratory, Food Processing, Packaging, Pharmaceutical, Production
Weighing Surface Material
Stainless Steel
Weight Capacity - Imperial
25 lb
Number of Batteries Required
1
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, UL 61010-1, WEEE
IP Rating
IP68, IP69K
Scale Mechanism
Digital
Voltage
100 to 240V AC
Item
Industrial Bench Scale
Number of Display Characters
6
Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Portioning, Percent Weighing, Net Total Weighing
Includes
100 to 240V AC Universal Power Supply
Scale Graduations
0.002 lb/1 g
Washdown
Yes
Calibration Certificate
No Certificate
Body Material
304 Stainless Steel, 316 Stainless Steel
Batteries Included
No
Power Source - TS Only
Battery, Electric
Series
Defender(TM) 6000 Hybrid
Number of Batteries Included
0
Scale Features
150% Overload Capacity Protection, Adjustable Non-Slip Rubber Feet, Auto Shut-Off, Auto-Tare, Bar Matrix Check Light, Customizable Print Templates, Menu and Key Lock, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Weight Capacity - Metric
12.5 kg
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 10 in, Weighing Surface Width 10 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.002 lb/1 g, Overall Width 10 in, Overall Depth 15 1/8 in, Overall Height 24 1/8 in, Scale Functions Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Portioning, Percent Weighing, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews