Shop OHAUS

IndustrialBenchScale, 0.001lb/0.5g

  • Mfr # D52P12RTR1
  • Zoro # G322796398

product price: 
$
1,994.40
/ea
Free Shipping & Returns

Key Features

Weighing Surface Width
12 in
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
IP Rating
Not IP Rated
Weighing Surface Depth
14 in
Washdown
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52P12RTR1
Zoro #
G322796398
UPC #
840308901636
Country of Origin
China

Dimensions

Weighing Surface Width
12 in
Weighing Surface Depth
14 in
Overall Height
22 5/8 in
Overall Width
12 in
Overall Depth
19 1/4 in

Details

Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
IP Rating
Not IP Rated
Washdown
No
Power Source - TS Only
Battery, Electric
Item
Industrial Bench Scale
Body Material
304 Stainless Steel, ABS Plastic, Aluminum, Rubber
Scale Graduations
0.001 lb/0.5 g
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Batteries Included
No
Product Type
Industrial Bench Scale
Voltage
100 to 240V AC
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Scale Display
Backlit LED, Dot Matrix LCD
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Batteries Required
Yes
Weight Capacity - Imperial
25 lb
Includes
100 to 240V AC Universal Power Supply
Scale Mechanism
Digital
Interface
Bluetooth, Ethernet, GLP/GMP Data Output, Micro SD, RS-232, RS-485, Wi-Fi(R)
Series
Defender(TM) 5000
Remote Control/Display
Column-Mounted
Number of Batteries Included
0
Weighing Surface Material
Stainless Steel
Weight Capacity - Metric
12.5 kg
Number of Batteries Required
1
Calibration Certificate
No Certificate
NTEP Rating
NTEP Rated
Battery Type
Lithium
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.001 lb/0.5 g, Overall Width 12 in, Overall Depth 19 1/4 in, Overall Height 22 5/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.