IndustrialBenchScale, 0.1lb/50g

  • Mfr # i-D33XW300B1X5 AM
  • Zoro # G322796442
product price: 
$
1,321.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Material
Stainless Steel
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
Calibration Certificate
No Certificate
Weighing Surface Width
19 3/4 in
IP Rating
IP65, IP66
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-D33XW300B1X5 AM
Zoro #
G322796442
UPC #
840308910041
Country of Origin
China

Dimensions

Weighing Surface Width
19 3/4 in
Weighing Surface Depth
25 5/8 in
Display Character Height
1 13/16 in
Overall Width
19 3/4 in
Overall Height
5 7/8 in
Overall Depth
37 in

Details

Weighing Surface Material
Stainless Steel
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
Calibration Certificate
No Certificate
IP Rating
IP65, IP66
Product Type
Industrial Bench Scale
Batteries Required
Yes
Item
Industrial Bench Scale
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Scale Graduations
0.1 lb/50 g
Weight Capacity - Imperial
600 lb
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Scale Features
150% Overload Protection
NTEP Rating
NTEP Rated
Weight Capacity - Metric
300 kg
Number of Display Characters
6
Washdown
Yes
Batteries Included
Yes
Series
Defender(TM) 3000 Hybrid
Remote Control/Display
Front-Mounted
Interface
Ethernet, RS-232, USB
Number of Batteries Included
1
Scale Display
Backlit LCD
Scale Use Location
Commercial, Damp Environments, Dry Environments, Dusty Environments, Harsh Environment, Industrial, Inventory, Loading Dock, Manufacturing, Medical, Mixing Room, Packaging, Pharmaceutical, Production, Quality Control, Receiving, Shipping, Store Room, Warehouse, Wet Environments
Voltage
100 to 240V AC
Scale Mechanism
Digital
Power Source - TS Only
Battery, Electric
Body Material
304 Stainless Steel, Aluminum, Rubber, Steel, Stainless Steel
Number of Batteries Required
1
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 25 5/8 in, Weighing Surface Width 19 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.1 lb/50 g, Overall Width 19 3/4 in, Overall Depth 37 in, Overall Height 5 7/8 in, Scale Functions Check Weighing, Parts Counting, Net Total Weighing, Scale Features 150 Percent Overload Protection

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.