Shop OHAUS
See all product information
Create Account
FoodScale, RS-232, BacklitLCD, 0.01lb/5g
- Mfr # V12P30 AM
- Zoro # G322796466
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Weighing Surface Width
7 1/2 in
Overall Width
10 1/4 in
Scale Mechanism
Digital
Scale Use Location
Dry Environments, Food Processing, Retail
Batteries Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V12P30 AM
- Zoro #
- G322796466
- UPC #
- 840308902978
- Country of Origin
- China
Dimensions
- Weighing Surface Width
- 7 1/2 in
- Overall Width
- 10 1/4 in
- Display Character Height
- 1 in
- Overall Depth
- 10 5/8 in
- Overall Height
- 4 3/4 in
- Weighing Surface Depth
- 9 5/8 in
- Battery Size
- D
Description
Food Scale, Scale Display Backlit LCD, Weighing Surface Depth 9 5/8 in, Weighing Surface Width 7 1/2 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.01 lb/5 g, Overall Width 10 1/4 in, Overall Depth 10 5/8 in, Overall Height 4 3/4 in, Scale Features Adjustable Feet, Integrated Level Bubble, Selectable Weighing Units, Scale Use Location Dry Environments, Food Processing, Retail, Washdown No, Interface RS-232, Calibration Certificate No Certificate, Display Character Height 1 in
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.