IndustrialBenchScale, 0.005lb/2g

  • Mfr # D52P50RQV5
  • Zoro # G322796732
product price: 
$
2,513.70
/ea
Free Shipping & Returns

Key Features

Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Scale Graduations
0.005 lb/2 g
Overall Depth
34 5/8 in
Series
Defender(TM) 5000
Remote Control/Display
Front-Mounted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52P50RQV5
Zoro #
G322796732
UPC #
840308901810
Country of Origin
China

Dimensions

Overall Depth
34 5/8 in
Overall Height
5 1/8 in
Weighing Surface Depth
24 in
Overall Width
24 in
Weighing Surface Width
24 in

Details

Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Scale Graduations
0.005 lb/2 g
Series
Defender(TM) 5000
Remote Control/Display
Front-Mounted
Weight Capacity - Metric
50 kg
Scale Display
Backlit LED, Dot Matrix LCD
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Body Material
304 Stainless Steel, ABS Plastic, Aluminum, Rubber, Stainless Steel
Power Source - TS Only
Battery, Electric
Number of Batteries Included
0
NTEP Rating
NTEP Rated
Washdown
No
Interface
Bluetooth, Ethernet, GLP/GMP Data Output, Micro SD, RS-232, RS-485, Wi-Fi(R)
Voltage
100 to 240V AC
Includes
100 to 240V AC Universal Power Supply
Battery Type
Lithium
IP Rating
Not IP Rated
Product Type
Industrial Bench Scale
Calibration Certificate
No Certificate
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Weight Capacity - Imperial
100 lb
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Batteries Required
Yes
Item
Industrial Bench Scale
Weighing Surface Material
Stainless Steel
Batteries Included
No
Scale Mechanism
Digital
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Number of Batteries Required
1
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.005 lb/2 g, Overall Width 24 in, Overall Depth 34 5/8 in, Overall Height 5 1/8 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.