Shop OHAUS

IndustrialBenchScale, 0.001lb/0.5g

  • Mfr # D61XWE5K1S6
  • Zoro # G322796794

product price: 
$
2,331.90
/ea
Free Shipping & Returns

Key Features

Interface
Bluetooth, Ethernet, RS-485, RS-232, USB, Wi-Fi(R)
Washdown
Yes
Weighing Surface Depth
9 3/4 in
Overall Width
11 7/8 in
Batteries Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D61XWE5K1S6
Zoro #
G322796794
UPC #
840308901339
Country of Origin
China

Dimensions

Weighing Surface Depth
9 3/4 in
Overall Width
11 7/8 in
Overall Depth
14 3/4 in
Weighing Surface Width
9 3/4 in
Overall Height
20 3/8 in
Display Character Height
20 mm

Details

Interface
Bluetooth, Ethernet, RS-485, RS-232, USB, Wi-Fi(R)
Washdown
Yes
Batteries Included
No
Voltage
100 to 240V AC
Weight Capacity - Metric
5 kg
Includes
100 to 240V AC Universal Power Supply
Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Portioning, Percent Weighing, Net Total Weighing
Series
Defender(TM) 6000
Item
Industrial Bench Scale
Power Source - TS Only
Battery, Electric
Scale Use Location
Laboratory, Food Processing, Packaging, Pharmaceutical, Production
Calibration Certificate
No Certificate
Scale Features
150% Overload Capacity Protection, Adjustable Non-Slip Rubber Feet, Auto Shut-Off, Auto-Tare, Bar Matrix Check Light, Customizable Print Templates, Menu and Key Lock, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Number of Display Characters
6
Weight Capacity - Imperial
10 lb
Product Type
Industrial Bench Scale
IP Rating
IP68, IP69K
Weighing Surface Material
Stainless Steel
NTEP Rating
NTEP Rated
Remote Control/Display
Column-Mounted
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, NSF/ANSI/3-A 14159-1, UL 61010-1, WEEE
Scale Graduations
0.001 lb/0.5 g
Batteries Required
Yes
Number of Batteries Included
0
Scale Mechanism
Digital
Body Material
304 Stainless Steel, 316 Stainless Steel
Number of Batteries Required
1
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 9 3/4 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.001 lb/0.5 g, Overall Width 11 7/8 in, Overall Depth 14 3/4 in, Overall Height 20 3/8 in, Scale Functions Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Portioning, Percent Weighing, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.