IndustrialBenchScale, 0.002lb/1g

  • Mfr # D52XW25RTR5
  • Zoro # G322796800
product price: 
$
2,191.50
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240V AC
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Weighing Surface Depth
14 in
Washdown
Yes
Product Type
Industrial Bench Scale
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D52XW25RTR5
Zoro #
G322796800
UPC #
840308902190
Country of Origin
China
Voltage
100 to 240V AC
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Scale Graduations
0.002 lb/1 g
Washdown
Yes
Product Type
Industrial Bench Scale
Weight Capacity - Metric
25 kg
Includes
100 to 240V AC Universal Power Supply
NTEP Rating
NTEP Rated
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Calibration Certificate
No Certificate
Remote Control/Display
Front-Mounted
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Item
Industrial Bench Scale
Battery Type
Lithium
Power Source - TS Only
Battery, Electric
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Weight Capacity - Imperial
50 lb
Batteries Required
Yes
Scale Display
Backlit LED, Dot Matrix LCD
Batteries Included
No
Number of Batteries Included
0
IP Rating
IP67, IP68
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Weighing Surface Material
Stainless Steel
Number of Batteries Required
1
Scale Mechanism
Digital
Series
Defender(TM) 5000
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Weighing Surface Depth
14 in
Overall Height
4 3/4 in
Overall Depth
25 1/8 in
Overall Width
12 in
Weighing Surface Width
12 in

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.002 lb/1 g, Overall Width 12 in, Overall Depth 25 1/8 in, Overall Height 4 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews