IndustrialBenchScale, 0.01lb/5g

  • Mfr # D52XW125RTV5
  • Zoro # G322796879
product price: 
$
3,330.00
/ea
Free Shipping & Returns

Key Features

Scale Graduations
0.01 lb/5 g
Scale Mechanism
Digital
Battery Type
Lithium
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Overall Height
5 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D52XW125RTV5
Zoro #
G322796879
UPC #
840308901919
Country of Origin
China
Scale Graduations
0.01 lb/5 g
Scale Mechanism
Digital
Battery Type
Lithium
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Weight Capacity - Imperial
250 lb
Number of Batteries Included
0
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Number of Batteries Required
1
Item
Industrial Bench Scale
Voltage
100 to 240V AC
Batteries Required
Yes
Washdown
Yes
Remote Control/Display
Front-Mounted
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Includes
100 to 240V AC Universal Power Supply
Weighing Surface Material
Stainless Steel
Power Source - TS Only
Battery, Electric
IP Rating
IP67, IP68
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Series
Defender(TM) 5000
Weight Capacity - Metric
125 kg
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Product Type
Industrial Bench Scale
Batteries Included
No
Scale Features
150% Overload Capacity Protection, Auto-Dim Display, Auto-Off, Auto-Tare, Brightness Adjustment, Check-Weighing Symbols with Selectable Operation and Audible Signal Settings, Menu Lock Switch, Multiple Selectable Operating Languages, Overload/Underload Indicators, Screensaver, Selectable Adjust Contrast Settings, Selectable Environmental and Auto-Print Settings, Stability Indicator, User-Configurable Resolution upto Dual Range 15,000d/3,000e (25,000d/5,000d for NTEP)
Calibration Certificate
No Certificate
NTEP Rating
NTEP Rated
Scale Display
Backlit LED, Dot Matrix LCD
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Overall Height
5 1/4 in
Overall Width
23 5/8 in
Weighing Surface Depth
31 1/2 in
Weighing Surface Width
23 5/8 in
Overall Depth
42 1/8 in

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 31 1/2 in, Weighing Surface Width 23 5/8 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.01 lb/5 g, Overall Width 23 5/8 in, Overall Depth 42 1/8 in, Overall Height 5 1/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.