Shop CROSLEY
See all product information
Create Account
Katia Kitchen Storage Pantry
Mfr # CF3144-DW
Zoro # G322797067
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Width
27.13 in
Height
67.75 in
Depth
15.75 in
Color
Driftwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF3144-DW
- Zoro #
- G322797067
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 27.13 in
- Height
- 67.75 in
- Depth
- 15.75 in
Details
- Color
- Driftwood
Description
Katia Traditional Rattan Pantry Storage Cabinet Shelves, Dining, Laundry Room, Bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov