Shop ZORO SELECT
See all product information
Create Account
V90 Backup Ring
- Mfr # GR-V8-90-372
- Zoro # G322808497
product price:Â
$
35.15
/ea
Key Features
Axial Thickness
0.06 in
Material
Viton(R)
Inside Diameter - Actual
8.78 in
Cut Type
Solid
Inside Diameter - Nominal
8 25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V8-90-372
- Zoro #
- G322808497
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Axial Thickness
- 0.06 in
- Inside Diameter - Actual
- 8.78 in
- Inside Diameter - Nominal
- 8 25/32 in
- Cross-Section Width
- 3/16 in
- Outside Diameter - Actual
- 9.14 in
- Outside Diameter - Nominal
- 9 9/64 in
Details
- Material
- Viton(R)
- Cut Type
- Solid
- Cross-Section Shape
- Rectangular
- Color
- Black
- Operating Temperature - Maximum
- 482 Degrees F
- Dash Number
- 372
- Item
- V90 Backup Ring
- Operating Temperature - Minimum
- -13 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- O-Ring Material Compatibility
- Animal Fats, Carbon Dioxide, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Toluene, Vegetable Oils, Water
- Standards
- ASTM D2000 M3HK914 A1-10 B37 B38 EF31 EO78
- Durometer
- 90
- System of Measurement
- Inch, Metric
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V90 Backup Ring, Material Viton(R), Axial Thickness 0.06 in, Durometer 90, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.