Shop JONARD TOOLS
See all product information
Create Account
Slitting Tool
- Mfr # MS-116
- Zoro # G322823940
product price:Â
$
99.95
/ea
Key Features
Application
Fiber Optic Slitting and Ringing Tools
For Use With
TK-2618 Duct and Fiber Tool Kit
Slitting Groove Sizes
1.1 mm to 1.6 mm
Maximum Cable Diameter
1.6 mm
Number of Slitting Grooves
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS-116
- Zoro #
- G322823940
- UPC #
- 810132436062
- Country of Origin
- Taiwan, Province of China
Dimensions
- Slitting Groove Sizes
- 1.1 mm to 1.6 mm
- Maximum Cable Diameter
- 1.6 mm
- Minimum Cable Diameter
- 1.1 mm
- Tool Length
- 2.23 in
- Tool Width
- 1.04 in
- Ringing Groove Sizes
- 1.1 mm to 1.6 mm
- Tool Height
- 1.52 in
- Fits Chest Size
Details
- Application
- Fiber Optic Slitting and Ringing Tools
- For Use With
- TK-2618 Duct and Fiber Tool Kit
- Number of Slitting Grooves
- 6
- Cutting Application
- Slitting
- Item
- Slitting Tool
- Compatible Replacement Blades
- MS-116RB
- Features
Description
Slitting Tool, Number of Slitting Grooves 6, Slitting Groove Sizes 1.1 mm to 1.6 mm, Ringing Groove Sizes 1.1 mm to 1.6 mm, Compatible Replacement Blades MS-116RB, Application Fiber Optic Slitting and Ringing Tools, Maximum Cable Diameter 1.6 mm, Minimum Cable Diameter 1.1 mm, Cutting Application Slitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.