Pipe Tap
- Mfr # 1658504008
- Zoro # G322833918
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Tap Style
Taper Pipe
Shank Diameter
11/16 in
Shank Type
Square
Secondary Material Application
Cast Iron, Stainless Steel, Titanium, Tool and Die Steel
Square Length
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1658504008
- Zoro #
- G322833918
- UPC #
- -
- Country of Origin
- Japan
- Tap Style
- Taper Pipe
- Shank Type
- Square
- Secondary Material Application
- Cast Iron, Stainless Steel, Titanium, Tool and Die Steel
- Primary Material Application ISO Code
- H, K, P
- Flute Type
- Spiral
- Primary Material Application
- Steel, Hardened Steel, Aluminum
- Tap Material
- Cobalt
- Thread Standard
- BSPT
- Thread Direction
- Right Hand
- Interrupted Thread
- Yes
- Tap Finish
- V
- List Number
- 16585
- Secondary Material Application ISO Code
- K, M, P, S
- Item
- Pipe Tap
- Number of Flutes
- 4
- Helix Angle
- 40 Degrees
Dimensions
- Shank Diameter
- 11/16 in
- Square Length
- 0.63 in
- Thread Length
- 1 1/64 in
- Thread Size
- 1/2"-14
- Wire Rope Length
- 4 59/64 in
- Square Width
- 0.52 in
- Overall Length
- 4 59/64 in
- Length
- 4 59/64 in
Description
Pipe Tap, Thread Size 1/2 In.-14, BSPT, Overall Length 4 59/64 in, Cobalt, V, Right Hand, Thread Length 1 1/64 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.