Shop AEGIS
See all product information
Create Account
0.816"-0.855" Split Ring, Split
- Mfr # SGR-19.7-2A4
- Zoro # G322834045
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
For Nominal Shaft Diameter
27/32 in
Includes
6-32 x 1/4 Screws and Washers, Mounting Clamps
Material
Aluminum
For Maximum Shaft Diameter
21 7/10 mm
Standards
ISO 9001, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGR-19.7-2A4
- Zoro #
- G322834045
- UPC #
- -
- Country of Origin
- United States
- Includes
- 6-32 x 1/4 Screws and Washers, Mounting Clamps
- Material
- Aluminum
- Standards
- ISO 9001, UL Listed
- Features
- Conductive Micro Fiber
- Item
- 0.816"-0.855" Split Ring
- Mount Type
- Mounting Clamps
- For Motor Frame Standard
- Universal
- Ring Construction
- Split
- System of Measurement
- Metric
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- For Nominal Shaft Diameter
- 27/32 in
- For Maximum Shaft Diameter
- 21 7/10 mm
- For Minimum Shaft Diameter
- 20 4/5 mm
- Ring Outside Diameter
- 53 19/64 mm
- Fits Chest Size
- Conductive Micro Fiber
Description
0.816 In.-0.855 In. Split Ring, For Nominal Shaft Diameter 27/32 in, Material Aluminum, Mount Type Mounting Clamps, Ring Construction Split, Ring Outside Diameter 53 19/64 mm, System of Measurement Metric, Features Conductive Micro Fiber, Includes 6-32 x 1/4 Screws and Washers, Mounting Clamps, Includes Mounting Hardware Yes, Standards ISO 9001, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.