85 Solid Ring Kit, One Piece
- Mfr # SGR-85-UKIT
- Zoro # G322834908
product price:Â
$
1,011.99
/ea
Free Shipping & Returns
Key Features
Ring Construction
One Piece
Ring Outside Diameter
4 23/32 in
Standards
ISO 9001, UL Listed
Includes
(4) #5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split Lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 3 mm Allen Wrenches
Features
Designed to Avoid Slinger or Shaft Shoulder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGR-85-UKIT
- Zoro #
- G322834908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Ring Outside Diameter
- 4 23/32 in
- For Nominal Shaft Diameter
- 3 9/32 in
- Fits Chest Size
- Designed to Avoid Slinger or Shaft Shoulder
Details
- Ring Construction
- One Piece
- Standards
- ISO 9001, UL Listed
- Includes
- (4) #5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split Lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 3 mm Allen Wrenches
- Features
- Designed to Avoid Slinger or Shaft Shoulder
- Item
- 85 Solid Ring Kit
- Mount Type
- Mounting Bracket
- For Motor Frame Standard
- Universal
- System of Measurement
- Inch
Description
85 Solid Ring Kit, For Nominal Shaft Diameter 3 9/32 in, Mount Type Mounting Bracket, Ring Construction One Piece, Ring Outside Diameter 4 23/32 in, System of Measurement Inch, Features Designed to Avoid Slinger or Shaft Shoulder, Includes (4) #5-40 x 3/8 in Flat Head Screws, (4) M4 Flat Washers, (4) M4 Split Lock Washers, (4) M4 x 10 mm Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 3 mm Allen Wrenches, Includes Mounting Hardware Yes, Standards ISO 9001, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.