Shop IFM
See all product information
Create Account
LASER diffuse reflection sensor
- Mfr # OGH701
- Zoro # G322868026
product price:Â
$
586.99
/ea
Free Shipping & Returns
Key Features
Measuring Range
20 to 200 mm
Material
Stainless Steel (1.4404 / 316L); PA; LCP; EPDM; TPU (urethane)
Length
72 mm
Thread Size
M18 x 1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OGH701
- Zoro #
- G322868026
- UPC #
- -
- Country of Origin
- Germany
- Measuring Range
- 20 to 200 mm
- Material
- Stainless Steel (1.4404 / 316L); PA; LCP; EPDM; TPU (urethane)
Dimensions
- Length
- 72 mm
- Thread Size
- M18 x 1 mm
Description
Reliable detection of tiny objects. Robust stainless steel housing for use in harsh industrial environments. Laser protection class 1. Visible red light for simple alignment. Precise background suppression. Diffuse reflection sensor; Range 20...200 mm; Operating voltage 10...36 DC V; 3-wire; NPN; M12 Connector; Background suppression. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.