LASER diffuse reflection sensor
- Mfr # OJ5054
- Zoro # G322868569
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Measuring Range
15 to 200 mm
Material
Housing: ABS; fixture: diecast zinc; LED window: SEPS; pushbutton: SEPS
Dimension
35 x 11 x 24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OJ5054
- Zoro #
- G322868569
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Dimension
- 35 x 11 x 24 mm
Details
- Measuring Range
- 15 to 200 mm
- Material
- Housing: ABS; fixture: diecast zinc; LED window: SEPS; pushbutton: SEPS
Description
Reliable detection of tiny objects. Particularly compact housing for use in robotics, assembly and handling technology. Precise background suppression. Visible red light for simple alignment. Intuitive setting of sensitivity and output function. Diffuse reflection sensor; Range 15...200 mm; Operating voltage 10...30 DC V; 3-wire; PNP; M8 Connector; Background suppression. Items Supplied: Basic clip: 1, E20964, screws: 2 x (M3 x 16 mm), spring washers: 2, Nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.