Replacement Valve

  • Mfr # KENWORTH T680 YEAR 2020 PULL TO CLOSE HEATER VALVE
  • Zoro # G322879572
product price: 
$
474.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Pull-to-Close
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KENWORTH T680 YEAR 2020 PULL TO CLOSE HEATER VALVE
Zoro #
G322879572
UPC #
-
Country of Origin
China

Details

Valve Type
Pull-to-Close

Description

This replacement heater valve is specifically engineered for Kenworth T680 model year 2020 applications, providing reliable temperature management for heavy-duty trucking operations. Constructed from high-quality brass and metal components, this valve delivers enhanced durability and longevity in demanding commercial environments. The valve features pull-to-close cable-operated functionality, allowing drivers to achieve precise and accurate temperature control with simple cable actuation. This intuitive operation ensures consistent heating performance across varying driving conditions and climates. The bidirectional flow design accommodates multiple routing configurations within the vehicle's heating system. Technical specifications include 5/8 inch inlet and outlet hose connections, making installation straightforward for maintenance and replacement procedures. Weighing 1.55 pounds, the valve integrates seamlessly into existing cooling and heating systems without adding excessive weight to the vehicle. The compact design minimizes installation complexity while maintaining full operational efficiency. This OEM-compatible part is ideal for fleet operators, independent trucking companies, and authorized Kenworth service centers requiring genuine replacement components. Whether addressing heating system malfunctions, performing routine maintenance, or upgrading aging equipment, this valve meets the performance demands of professional transportation operations. The robust brass construction resists corrosion and thermal stress, ensuring extended service life and reduced downtime. Proper installation of this replacement valve restores full climate control functionality to the Kenworth T680, contributing to driver comfort and operational reliability during long-haul routes and demanding schedules.

Ratings & reviews