Programmable Thermostat

  • Mfr # Resideo HONTH7220U1035
  • Zoro # G322879855
product price: 
$
317.99
/ea
Free Shipping & Returns

Key Features

Display Type
7-inch Touchscreen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Resideo HONTH7220U1035
Zoro #
G322879855
UPC #
-
Country of Origin
China
Display Type
7-inch Touchscreen

Description

The Resideo HONTH7220U1035 is a professional-grade 7-day touchscreen programmable thermostat engineered for precise climate control in residential and light commercial HVAC applications. This versatile unit supports conventional heating and cooling systems with up to 2 heat and 2 cool stages, or heat pump configurations with 2 heat and 1 cool stage, making it suitable for diverse installation requirements. The large 10 square inch backlit touchscreen display provides superior readability in various lighting conditions and enables intuitive navigation of programming functions. Temperature control accuracy of plus or minus 1 degree Fahrenheit ensures reliable comfort maintenance and energy efficiency. The 7-day scheduling capability allows customized temperature settings for each day of the week, while armchair setup functionality permits programming without wall installation. One-touch temporary override features deliver quick comfort adjustments without disrupting established schedules. Built-in change and check reminders notify users of filter replacements, battery status, and routine maintenance needs, reducing operational downtime. Optional compatibility with indoor and outdoor remote sensors via dedicated S1 and S2 terminals enables expanded monitoring and zoning capabilities for enhanced system performance. This thermostat serves as an effective replacement for Resideo and Honeywell Home applications where reliable temperature management and user-friendly programming are essential. Ideal for facility managers, HVAC contractors, and property owners seeking dependable climate control solutions with advanced scheduling and remote sensing options.

Ratings & reviews