Shop SPACEVAC
See all product information
Create Account
External Classic System
- Mfr # SV50-FK
- Zoro # G322886426
product price:Â
$
4,951.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Spacevac
For Vacuum Type
Industrial Vacuum
Fits Vacuum Models
Neptune 2, Neptune 3
Product Type
External Classic System
Fits Vacuum Brand
Spacevac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV50-FK
- Zoro #
- G322886426
- UPC #
- -
- Country of Origin
- United Kingdom
- Compatible Brand
- Spacevac
- For Vacuum Type
- Industrial Vacuum
- Fits Vacuum Models
- Neptune 2, Neptune 3
- Product Type
- External Classic System
- Item
- External Classic System
- Fits Vacuum Brand
- Spacevac
- Includes
- Compatible Series
- Neptune
Dimensions
- For Hose Diameter
- 2 in
Description
External Classic System, For Hose Diameter 2 in, Includes (5) 1.96 in x 5 ft External Classic Poles, 135 Degrees Head, 1.5 in Crevice Tool, 1.5 in Round Tool, 1.5 in Spike Tool, 1.96 in Hose to Pole Adapter, 1.96 in Spike Tool, 1.96 in VAC Inlet Cuff, 1.96 in x 2.6 ft Classic Half Pole, 1.96 in x 5.2 ft Voltage Resistant Poles, 1.96 in x 25 ft Hose, Hose Bag, Padded Pole Bag, For Vacuum Type Industrial Vacuum, Fits Vacuum Brand Spacevac, Fits Vacuum Models Neptune 2, Neptune 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.