Bump Cap
- Mfr # BKVHOP
- Zoro # G322887041
product price:Â
$
6.65
/ea
Key Features
Includes Accessory Slots
No
Shell Pattern
Solid
Size - Alpha
One Size
High-Visibility
High-Visibility
ANSI Bump Cap Impact Level
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKVHOP
- Zoro #
- G322887041
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 1 3/4 in
Details
- Includes Accessory Slots
- No
- Shell Pattern
- Solid
- High-Visibility
- High-Visibility
- ANSI Bump Cap Impact Level
- Not Rated
- Suspension Adjustment Type
- Pinlock
- Shell Material
- Polyethylene
- Item
- Bump Cap
- Standards
- ISO 9001
- Headwear Style
- Helmet
- Venting
- Yes
- Shell Color
- Fluorescent Orange
Description
Bump Cap, Includes LED Lights No, Standards ISO 9001, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.