Shop NIGHTSTICK
See all product information
Create Account
Replacement Battery
- Mfr # NS2-BATT
- Zoro # G322917670
product price:Â
$
29.35
/ea
Key Features
Number of Batteries
1
Voltage
3.6V DC
Compatible with Manufacturer Model Number
LGL-180-IR, SFL Series
Battery Capacity
850 mAh
Battery Size
18650
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NS2-BATT
- Zoro #
- G322917670
- UPC #
- 017398809559
- Country of Origin
- China
- Number of Batteries
- 1
- Voltage
- 3.6V DC
- Compatible with Manufacturer Model Number
- LGL-180-IR, SFL Series
- Item
- Replacement Battery
- Battery Capacity
- 850 mAh
- Rechargeable
- Yes
- Compatible with Brand
- Nightstick
- Compatible Manufacturer Model Number
- LGL-180-IR, SFL Series
- For Manufacturer Part Number
- LGL-180-IR, SFL Series
- Compatible with Mfr. Model Number
- LGL-180-IR, SFL Series
- Compatible Manufacturer Part Number
- LGL-180-IR, SFL Series
Dimensions
- Battery Size
- 18650
Description
Replacement Battery, Battery Capacity 850 mAh, Battery Chemistry Lithium Ion, Battery Size 18650, Compatible with Manufacturer Model Number LGL-180-IR, SFL Series, Voltage 3.6V DC, Compatible with Brand Nightstick, Number of Batteries 1, Rechargeable Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.