Work Light

  • Mfr # NEB-WLT-0031
  • Zoro # G322917786
product price: 
$
65.25
/ea
Sold in multiples of 6 for $391.50
Zoro's best price: not eligible for any other offers or promotions

Key Features

IP Rating
IPX7
Switch Location
Body
Intrinsically Safe
No
Run Time at Maximum Brightness
1 hr
Includes
Lanyard, USB-A to USB-C Charging Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NEB-WLT-0031
Zoro #
G322917786
UPC #
645397943136
Country of Origin
China

Dimensions

Battery Size
26650
Overall Length
8 1/8 in
Wire Rope Length
8 1/8 in
Length
8 1/8 in

Details

IP Rating
IPX7
Switch Location
Body
Intrinsically Safe
No
Run Time at Maximum Brightness
1 hr
Includes
Lanyard, USB-A to USB-C Charging Cable
Item
Work Light
Special Features
Battery Indicator Light, Charging Indicator Light, Dimming, USB Charging Port
Series
Slyde King
Drop Rating
1 m
Switch Type
Push Button
Beam Focus
Adjustable
Includes Secondary Light
Yes
Charger Style Included
USB Type-C Cord
Maximum Brightness
4,000 lm
Number of Batteries
1
Body Material
Aluminum, Rubber
Body Color
Gray
Beam Pattern
Flood, Spot
Special Operating Modes
Strobe
Beam Color
White
Mount Type
Magnet
Rechargeable
Yes
Number of Light Output Modes
2
Maximum Beam Distance
350 m

Description

Work Light, Battery Chemistry Lithium Ion, Battery Size 26650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Gray, Body Material Aluminum, Rubber, Number of Light Output Modes 2, Maximum Beam Distance 350 m, Maximum Brightness 4,000 lm, Run Time at Maximum Brightness 1 hr, Charger Style Included USB Type-C Cord, Includes Charger Yes, Beam Color White, Beam Focus Adjustable, Includes Secondary Light Yes, Drop Rating 1 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews