Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-25-18.5-M6-S-40
- Zoro # G322919704
product price:Â
$
2.69
/ea
Sold in multiples of 5 for
$13.45
Key Features
Operating Temperature - Minimum
-40 Degrees C
Overall Height
36.5 mm
Vibration Isolator Style
One Threaded Stud
Durometer
40A
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-25-18.5-M6-S-40
- Zoro #
- G322919704
- UPC #
- 664423639119
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees C
- Vibration Isolator Style
- One Threaded Stud
- Durometer
- 40A
- Shape
- Cylindrical
- System of Measurement
- Metric
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Steel
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 80 Degrees C
- Item
- Concave Bumper
- Series
- GN 357
- Load Downward Compression - Maximum
- 74 lbf
Dimensions
- Overall Height
- 36.5 mm
- Overall Diameter
- 25 mm
- Thread Size
- M6
- Stud Length
- 18 mm
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 25 mm, Stud Length 18 mm, Thread Size M6, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.