Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-16-160-1/4X20-MT-E
  • Zoro # G322919926

product price: 
$
73.69
/ea

Key Features

Color
Silver
Grip Shape
Round
Material
Stainless Steel
Count
1
Finish
Matte
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-16-160-1/4X20-MT-E
Zoro #
G322919926
UPC #
664423640726
Country of Origin
Germany

Dimensions

Screw Size
1/4"-20
Overall Width
5/8 in
Grip Diameter
0.63 in
Wire Rope Length
7 in
Thread Depth
0.47 in
Grip Length
5.64 in
Overall Length
7 in
Length
7 in

Details

Color
Silver
Grip Shape
Round
Material
Stainless Steel
Count
1
Finish
Matte
Handle Shape
Bridge
Seal Material
EPDM
Load Capacity - Perpendicular
360 lbf
Projection
2 5/16 in
Standards
AISI, FDA Approved, RoHS
Product Type
Handle
Mounting Hole Center to Center
6.3 in
Load Capacity - Parallel
1,686 lbf
Installation Type
Rear-Mount
Load Rating
Load Rated
Food Grade
Food Safe
Grip Offset
1.69 in
Item
Pull Handle
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Resistance Properties
Corrosion Resistant
Number of Mounting Holes
2
Includes Seals
Seals Included
Shell Material
Stainless Steel

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 6.3 in, Projection 2 5/16 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 7 in, Overall Width 5/8 in, Thread Depth 0.47 in, Grip Length 5.64 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.