Shop GROTE
See all product information
Create Account
Brush Post
- Mfr # 84-9186
- Zoro # G3231742
product price:Â
$
9.15
/ea
Key Features
For Use With
Batteries
Color
Silver
Features
Conical Outer Bristles Clean Cable Connectors, Corrosion-Resistant, Self-Contained Brush Set, Easily Stored in a Tool Box or Maintenance Kit, Inner Bristles Clean Post-Style Terminals, Removes Any Unwanted Corrosion Build Up, Stainless Steel Bristles
Housing Material
Plastic
Type
Electrical Connections
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84-9186
- Zoro #
- G3231742
- UPC #
- -
- Country of Origin
- China
- Item
- Brush Post
- For Use With
- Batteries
- Color
- Silver
- Features
- Conical Outer Bristles Clean Cable Connectors, Corrosion-Resistant, Self-Contained Brush Set, Easily Stored in a Tool Box or Maintenance Kit, Inner Bristles Clean Post-Style Terminals, Removes Any Unwanted Corrosion Build Up, Stainless Steel Bristles
- Housing Material
- Plastic
- Type
- Electrical Connections
- Material
- Stainless Steel
- Compatible Product Type
- Battery
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Dimensions
- Fits Chest Size
- Conical Outer Bristles Clean Cable Connectors, Corrosion-Resistant, Self-Contained Brush Set, Easily Stored in a Tool Box or Maintenance Kit, Inner Bristles Clean Post-Style Terminals, Removes Any Unwanted Corrosion Build Up, Stainless Steel Bristles
Description
Brush Post, Color Silver, Housing Material Plastic, Insulation Material Not Applicable, Features Conical Outer Bristles Clean Cable Connectors, Corrosion-Resistant, Self-Contained Brush Set, Easily Stored in a Tool Box or Maintenance Kit, Inner Bristles Clean Post-Style Terminals, Removes Any Unwanted Corrosion Build Up, Stainless Steel Bristles, Standards Not Applicable, Compatible Product Type Battery, Gauge -, Includes -, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.