Shop ENERGIZER
See all product information
Create Account
Spot Light
- Mfr # ENHCSRL9P
- Zoro # G323353279
product price:Â
$
47.15
/ea
Key Features
IP Rating
IP54
Includes Secondary Light
No
Includes
(1) Lithium-Ion Battery, Built-in Lanyard Slot
Number of Batteries
1
Run Time at Maximum Brightness
7 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ENHCSRL9P
- Zoro #
- G323353279
- UPC #
- 039800145468
- Country of Origin
- China
- IP Rating
- IP54
- Includes Secondary Light
- No
- Includes
- (1) Lithium-Ion Battery, Built-in Lanyard Slot
- Number of Batteries
- 1
- Run Time at Maximum Brightness
- 7 hr
- Intrinsically Safe
- No
- Special Features
- Anti-Roll Design, Charging Indicator Light, Shatter Resistant Lens, USB Charging Port
- Beam Focus
- Fixed
- Maximum Beam Distance
- 550 m
- Number of Light Output Modes
- 2
- Handle Shape
- Pistol Grip
- Series
- Pro Series
- Item
- Spotlight
- Maximum Brightness
- 1,150 lm
- Drop Rating
- 3 m
- Switch Location
- Handle
- Switch Type
- Trigger
- Body Color
- Black, Green
- Rechargeable
- Yes
- Beam Pattern
- Spot
- Body Material
- Polymer, Rubber, Steel
- Beam Color
- White
Dimensions
- Battery Size
- 21700
Description
Spotlight, Battery Size 21700, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Black, Green, Body Material Polymer, Rubber, Steel, Maximum Beam Distance 550 m, Maximum Brightness 1,150 lm, Run Time at Maximum Brightness 7 hr, Number of Light Output Modes 2, Battery Chemistry Lithium Ion, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating 3 m, Handle Shape Pistol Grip, Includes Secondary Light No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.