Shop ADVANCE TABCO

WorkTable, Silver, SS, 24inD, 24inW

  • Mfr # VSS-242
  • Zoro # G323354214

product price: 
$
1,276.99
/ea
Free Shipping & Returns

Key Features

Height Adjustability
Adjustable Height
Frame Metal Material Gauge
12 ga
Number of Bins
0
Portability
Stationary
Series
Spec-Line
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VSS-242
Zoro #
G323354214
UPC #
747545 16878 8
Country of Origin
United States
Frame Metal Material Gauge
12 ga
Number of Bins
0
Portability
Stationary
Series
Spec-Line
Color
Silver
Unit Type
Not Expandable or Modular
For Environment
Food Industry
Number of Drawers
0
Top Material Finish
Satin
Features
All TIG welded
NSF Certified
NSF Certified
Standards
NSF
Assembly
Unassembled
For Location
Indoor
Maximum Shelf Load Capacity
350
Frame Construction
Welded Only
Number of Flow Rails
0
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Frame Material
Stainless Steel
Item
Work Table
Overall Load Capacity
1,000 lb
Expandable Work Surface
No
Included Components
Gussets, Lower Shelf
Number of Shelves
1
Top Metal Material Gauge
14 ga
Foot Type
Adjustable Bullet Feet
Edge Shape
Square
Wire Color
Silver

Dimensions

Height Adjustability
Adjustable Height
Work Surface Width
24 in
Height Adjustment Increments
1/2 in
Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
24 in
Fits Chest Size
All TIG welded

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.