WorkTable, Silver, SS, 30inD, 30inW

  • Mfr # SLAG-300-X
  • Zoro # G323354870
product price: 
$
806.99
/ea
Free Shipping & Returns

Key Features

Frame Material Finish
Satin Finish
Minimum Adjustable Height
35 1/2 in
Frame Construction
Welded Only
Features
All TIG Welded, Under Shelf is Fully Adjustable
For Environment
Food Industry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLAG-300-X
Zoro #
G323354870
UPC #
747545 15014 1
Country of Origin
China
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
Features
All TIG Welded, Under Shelf is Fully Adjustable
For Environment
Food Industry
Frame Material
Stainless Steel
Item
Work Table
Number of Shelves
1
NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Included Components
Gussets, Lower Shelf
Number of Flow Rails
0
Top Material
Stainless Steel
Portability
Stationary
Standards
NSF
Number of Drawers
0
Edge Shape
Round Corner
Maximum Shelf Load Capacity
350
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Overall Load Capacity
800 lb
Expandable Work Surface
No
Number of Bins
0
Color
Silver
Top Metal Material Gauge
16 ga
Assembly
Unassembled
Unit Type
Not Expandable or Modular
Series
Economy
Wire Color
Silver

Dimensions

Minimum Adjustable Height
35 1/2 in
Overall Width
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Work Surface Width
30 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Fits Chest Size
All TIG Welded, Under Shelf is Fully Adjustable

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews