Shop ADVANCE TABCO

EquipFillerTable, Silver, SS, 24inD, 36inW

  • Mfr # KMS-243
  • Zoro # G323355235

product price: 
$
1,255.99
/ea
Free Shipping & Returns

Key Features

For Environment
Food Industry
Back Stop Height
5 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Number of Shelves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMS-243
Zoro #
G323355235
UPC #
747545 14059 3
Country of Origin
United States

Dimensions

Back Stop Height
5 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Work Surface Width
36 in
Work Surface Depth
24 in
Backsplash Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
36 in
Fits Chest Size
Under Shelf is Adjustable

Details

For Environment
Food Industry
Item
Equipment Filler Table
Number of Shelves
1
Top Material
Stainless Steel
Frame Material Finish
Satin Finish
Assembly
Unassembled
Included Components
Backsplash, Lower Shelf
Standards
NSF
Top Material Finish
Satin
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Series
Standard
For Location
Indoor
Edge Shape
Round Corner
Frame Construction
Welded Only
Portability
Stationary
Top Metal Material Gauge
16 ga
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
350
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Features
Under Shelf is Adjustable
Frame Material
Stainless Steel
Number of Bins
0
Expandable Work Surface
No
Number of Drawers
0
Overall Load Capacity
800 lb
Color
Silver
Wire Color
Silver

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.