Shop SMITH BEARING
See all product information
Create Account
Plain Stud Type Eccentric Track Roller
- Mfr # MPCR-26-E
- Zoro # G323388141
product price:Â
$
75.29
/ea
Key Features
Roller Style
Stud
Duty Type
Heavy
Series
SMITH-TRAX
Roller Head Type
Flat
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPCR-26-E
- Zoro #
- G323388141
- UPC #
- 651041255258
- Country of Origin
- United States
- Item
- Track Roller
- Roller Style
- Stud
- Duty Type
- Heavy
- Series
- SMITH-TRAX
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Closure
- Sealed
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Bearing Type
- Ball
- Roller Type
- Hex Socket Flat
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.