Plain Stud Type Eccentric Track Roller
- Mfr # MPCR-35-E
- Zoro # G323389162
product price:Â
$
80.69
/ea
Key Features
Roller Style
Stud
Bearing Type
Ball
Duty Type
Heavy
Stud Material
Alloy Steel
Roller Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPCR-35-E
- Zoro #
- G323389162
- UPC #
- 651041264007
- Country of Origin
- United States
Dimensions
- Roller Width
- 22 mm
- Roller Diameter
- 35 mm
- Stud Diameter
- 16 mm
Details
- Item
- Track Roller
- Roller Style
- Stud
- Bearing Type
- Ball
- Duty Type
- Heavy
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Closure
- Sealed
- Series
- SMITH-TRAX
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Number of Rows
- 1
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.