Sealed, Hex, Eccentric, Flat
- Mfr # CR-1/2-A-XBE
- Zoro # G323389179
product price:Â
$
26.25
/ea
Key Features
Roller Head Type
Flat
Stud Length
5/8 in
Bearing Lubrication
Relubricateable
Stud Thread Length
1/4 in
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-1/2-A-XBE
- Zoro #
- G323389179
- UPC #
- 651041184619
- Country of Origin
- United States
Dimensions
- Stud Length
- 5/8 in
- Stud Thread Length
- 1/4 in
- Roller Width
- 3/8 in
- Overall Length
- 1 1/32 in
- Roller Diameter
- 1/2 in
- Stud Thread Size
- #10-32
- Stud Diameter
- 0.19 in
- Length
- 1 1/32 in
Details
- Item
- Stud Roller
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- System of Measurement
- Inch
- Bearing Type
- Needle Roller
- Series
- CR
- Closure
- Double Sealed
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Stud Material Alloy Steel, Stud Thread Size #10-32, Stud Type Eccentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.