Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41035GN0
- Zoro #
- G323391721
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 7.875 in
- Width
- 3.375 in
- Height
- 1.1875 in
Details
- Finish
- Grohe Brushed Cool Sunrise
- Item
- Bath Towel Bars and Hooks
Description
Defined by smooth edges and gentle curves, the GROHE Selection Accessories collection is the perfect complement to GROHE faucets that follow the same profile. Available in five different finishes, each piece is an artful addition to the bathroom decor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
